Shop All Chainsaw Parts & Accessories
Stens
20" Replaceable Sprocket Nose Bar Poulan Pro R3502072-11095Ss
Mfr # 075-3367
Zoro # G104246707
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Replaces GB UHLX20-50PA, Oregon Ref. 200RNDK095, Silver Streak R3502072-11095SS
- Bar Type Replaceable Sprocket Nose
- Chainsaw Pitch 3/8 in
- Number of Drive Links 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 075-3367
- Zoro # G104246707
- UPC # 23899309733
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Length | 20 in |
Details
Replaces | GB UHLX20-50PA, Oregon Ref. 200RNDK095, Silver Streak R3502072-11095SS |
Bar Type | Replaceable Sprocket Nose |
Chainsaw Pitch | 3/8 in |
Number of Drive Links | 72 |
Chainsaw Gauge | 0.05 in |
Description
Stens sprocket nose bars combine exceptional strength with light weight for your chainsaw. Heat treated steel delivers strength for durability and long service life, while lighter weight reduces operator fatigue from handling a chainsaw. The bar is designed to maximize the speed at which the chain moves, which boosts the efficiency of the chain’s cutting action. When choosing a sprocket nose bar, you’ll have a choice of ones with either a replaceable or hard nose. The replaceable version provides the option to replace only the nose if it becomes damaged or worn. This benefit offers a cost-saving advantage as opposed to replacing the entire bar. The replaceable nose version also provides additional adaptability when changing the pitch of the chain. The hard nose version is a complete piece of metal to the nose, which is preferred when the bar needs extra sturdiness due to more difficult conditions. Stens sprocket nose bars meet the standards required by professional arborists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repelent, No DEET, Lotion Wipe, PK50 (18-850)
- BLACK & DECKER 20" 13 Amp Corded Mower (MM2000)
- JT EATON Repeater Multiple Catch Mouse Trap (420-BK)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS Cylinder Assembly For Wacker Wm80 0099336 Bore Size 45 Mm, Includes Piston, Rings, Pin And Clips (632-748)
- STENS Cylinder Assembly For Husqvarna 372 X-Torq Chainsaws 575255702, 575255701 (632-836)
- STENS Drag Link 245-303 For Husqvarna 2754Gls, Ct 126, Cth 174 532194741 (245-303)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- STENS Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472 (632-860)
- GRANBERG Alaskan Small Log Chainsaw Lumber Mill (G777)
- Stens Chainsaws & Accessories