Shop All Riding Lawn Mower & Small Tractor Parts
Stens
16 1/4" Hi-Lift Blade For 46" Cub Cadet Mower Decks 742-3016
Mfr # 325-142
Zoro # G704264927
original price:
$17.15
14% off
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Overall Length 16-1/4 in
- Thickness 0.203 in
- Replaces OEM Part Cub Cadet 742-3011, 742-3011-0637, 742-3016, 759-3819, 759-3822
- Center Hole 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 325-142
- Zoro # G704264927
- UPC # 23899033720
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 3 in |
Overall Length | 16-1/4 in |
Details
Thickness | 0.203 in |
Replaces OEM Part | Cub Cadet 742-3011, 742-3011-0637, 742-3016, 759-3819, 759-3822 |
Center Hole | 3/4 in |
Description
Stens Bagging Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL5)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- POCKET HOSE GARDEN HOSE BLK 3/4""X25' (13643-6)
- FASTENERS UNLIMITED Fasteners Unlimited 89-121A Command Electronics Classic Clearance Light - Amber Replacement Lens (89-121A)
- STENS Engine Control Cable For Husqvarna, Ayp 22" Decks 130861, 532130861; 290-245 (290-245)
- STENS Oem Spec Walbro Fuel Pump For Briggs & Stratton Kawasaki Engine 520-167 (520-167)
- STENS Ignition Coil For Kohler 32 584 06-S 055-003 (055-003)
- STENS Parts Box 415-517 For 4" Wide X 12" Length 10/Cs (415-517)
- STENS Tapered Wheel Bearing Kit 230-610 For Exmark Lazer Z (230-610)
- STENS Muffler 105-420 For Stihl 4238 140 0611 (105-420)
- A & I PRODUCTS Radiator Hose, Bottom 10" x8" x2" (A-885563M1)
- Stens Lawn Mowers & Accessories