Shop All Lawn Mower Blades & Attachments
Stens
12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna
Mfr # 395-129
Zoro # G604248263
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mm
- Center Hole 20 mm
- Number of Teeth 3
- Features High quality, heat treated steel; SKS5 grade or equivalent material
- Usage Grass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 395-129
- Zoro # G604248263
- UPC # 23899042678
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Dimensions
Diameter | 12 in |
Details
Thickness | 2 mm |
Center Hole | 20 mm |
Number of Teeth | 3 |
Features | High quality, heat treated steel; SKS5 grade or equivalent material |
Usage | Grass |
Description
Stens Steel Brush Cutter Blades make quick work at clearing coarse grass, thick weeds, bushes and small trees. The sharp cutting edges easily slice into brush for quick and efficient removal of unwanted vegetative growth. Brush cutter blades combine exceptional sharpness for efficient cutting with strength for high durability. These blades are perfect for tacking overgrown brush that is too tough for trimmer line. Edges are razor sharpened to dig into brush with ease and speed. Steel blades are heat treated during manufacture for extra strength. Heat treated steel exhibits extraordinary durability for a longer service life without any brittleness that could compromise performance and longevity. The cutting speed and long-lasting durability of Stens brush cutter blades make them a popular choice for professional landscape services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 5Pk 1/4"Shut Off Valve (67404)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50'L Hot Water Rubber Garden Hose (4008600A)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Hi-Lift Blade Country Clipper 52" Decks Jazee Jazee Ii/Pro 335-069 (335-069)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- STENS Mulching Blade 340-266 For Ayp Requires 2 For 42" Deck 134149 (340-266)
- STENS Mulching Blade For Ayp Craftsman 20" Walk Behinds 917700972 (340-157)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- OREGON Mower Blade (91-482)
- Stens Lawn Mowers & Accessories