Shop All Lawn Mower Blades & Attachments
Stens
1/2" Blade For Kubota Rck60 Models K5645-34340
Mfr # 330-992
Zoro # G704247708
original price:
$21.45
6% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1-1/8 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Replaces Kubota K5645-34330, K5645-34340, K5645-34342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-992
- Zoro # G704247708
- UPC # 23899490202
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 1-1/8 in |
Replaces | Kubota K5645-34330, K5645-34340, K5645-34342 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENES 144 in. L X 16 in. H Wood White Garden Fence (RC24W)
- TECUMSEH Cleaner Cover (36047)
- STENS Fuel Filter For Kubota G4200, G5200, G6200, B1550, B20, B1500; 120-670 (120-670)
- HYPRO Cast Iron 8-Roller Pumps (7560C)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- STENS New 330-990 Medium-Lift Blade For Kubota Rck54 Decks K5351-34340, K5351-34342, K5351-34330 (330-990)
- STENS Low-Lift Blade For Hustler Fastrak, Hustler Z, Mini Z, Super Z (350-683)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5173-S 302-620 (362-620)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- Stens Lawn Mower Blades & Attachments