Shop All Plowing Equipment & Parts
Stens
1 Snow Blower Plastic Skid Shoe Cub Cadet 524 526 528 530 728
Mfr # 780-358
Zoro # G004249648
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Thickness 1/2 in
- Width 3-1/2 in
- Material Plastic
- Replaces Cub Cadet 731-06931, 731-11514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-358
- Zoro # G004249648
- UPC # 23899424498
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 10 in |
Width | 3-1/2 in |
Details
Thickness | 1/2 in |
Material | Plastic |
Replaces | Cub Cadet 731-06931, 731-11514 |
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE (BULK PACKED)7WAY TRAILER CONNECTOR W/8FT INSULATED BLUE CABLE (54006-010)
- KEN-TOOL Gm Wheel Cover Locks (30170-40)
- MAGNALUG Sight Hole Lug, 4/0, 3/8", PK5 (8940-005F)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11448 (11448)
- STENS Scraper Bar 780-950 For Husqvarna 532404932 (780-950)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- STENS Shear Pin Shop Pack For Mtd Oem : 910-0891 780-047 (780-047)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- WARN INDUSTRIES Plow Lift Rope (68560)
- Stens Plowing Equipment & Parts