Shop All Lawn Mower Blades & Attachments
Stens
1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011
Mfr # 325-134
Zoro # G104248077
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 3 in
- Length 14-7/8 in
- Replaces Cub Cadet 742-3010, 742-3010-0637, 742-3015, 759-3818, 759-3821
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 325-134
- Zoro # G104248077
- UPC # 23899033706
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 14-7/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 742-3010, 742-3010-0637, 742-3015, 759-3818, 759-3821 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly, Exmark Models (82-022)
- LINK HANDLES Handle Lopper Shear Wood 30 In (66428)
- AMES TrueTemper #12 Poly Scoop W/ D-Grip Handle (2604300)
- TIGER LIGHTS LED Flood Light For Agco 31079, John Deere 9100, 9200 30-3227332; (TL9010)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS Toothed Blade For Exmark Gravely Toro 72" Cut Deck Lawn Mower 302-625 (362-625)
- STENS Hi-Lift Blade Fits Oem Ariens Max Zoom 48 Gravely 450200 320-500 (320-500)
- STENS Mulching Blade For Exmark Lazer Z, Serial No. 540, 000 And Higher (355-275)
- STENS Hi-Lift Blade Fits Oem - Bad Boy Dixie Chopper 30227-72N 315-499 (315-499)
- STENS Toothed Blade 61" Deck Fits Oem - Grasshopper Woods 70142 302-648 (362-648)
- MAXPOWER BLADE SET POULAN 46"" (561739)
- Stens Lawn Mowers & Accessories