Shop All Chainsaw Chains
Stens
0.050-Gauge Chainsaw Chain 57 Link
Mfr # 094-357
Zoro # G804236299
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size 5/32 in
- Gauge 0.050 in
- Pitch 3/8 in
- Number of Links 57
- Type Semi-Chisel Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 094-357
- Zoro # G804236299
- UPC # 23899261932
- Country of Origin China
- Category Chainsaw Chains
Dimensions
File Size | 5/32 in |
Details
Gauge | 0.050 in |
Pitch | 3/8 in |
Number of Links | 57 |
Type | Semi-Chisel Standard |
Replaces | Carlton 50R57, N1C-057G, N1C-57E, N1C-57G, GB R50S-1PL57, Oregon Ref. 91VS057G, 91VX057G, 91VXL057G, 91VXL57 |
Description
Our pre-cut loops are complete chains ready to fit your saw. Heat-treated hard chromed cutters deliver a longer lasting chain and a sharper edge that aggressively bites into the wood. The chains are pre-tensioned and hand lubricated to guard against wear and tear, stretching and down time. The patented Centri-Lube design moves oil to the cutters and rivets as it’s being used, reducing drag and friction that exerts wear and tear on the saw. The chain is made up of a series of cutters with a tooth that digs in to remove wood and rakers that maintain an optimal cutting depth. The design specifications of the tooth and raker ensure smoother operation as the chain cuts through wood. There are two main types of cutters with either semi-chisel or full chisel teeth. Semi-chisel teeth have rounded corners and are recommended when cutting conditions are dirty or the is wood frozen from cold temperatures. Semi-chisel teeth stay sharper longer under those conditions. Full-chisel teeth have a square corner and deliver greater efficiency when cutting, making them the preferred choice If the wood is clean. These chains are made to handle the rigors of arborist and logging work with durable rivets and tie straps that withstand punishing treatment. Stens no-compromise quality design ensures a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New Orleans Saints Quad Chair (620-13Q)
- LEVEL 5 TOOLS Bucket Scoop, Stainless Steel, 6 in L (5-210)
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- SKIL Worm Drive Carpentry Chainsaw, Bar 16" L (SPT55-11)
- STENS #60 1/2 In. Chainsaw Pitch 3/8 In. W Connecting Link (250-135)
- STENS Shield Bar And Chain Oil Replaces Echo 6459012, Stihl 0781 516 Chainsaw (770-704)
- STENS Shield Bar And Chain Oil Replaces Echo 6459012, Stihl 0781 516 Chainsaw (770-706)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- STENS Bar And Chain Combo For Stihl Ht70 Ht73 Bcm1431244-1074Ss Chainsaws 076-3757 (076-3756)
- STENS Cylinder Assembly For Stihl Most Ts410 And Ts420 Cutquik Saws 4238 020 1205, 4238 020 1202 (632-704)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- Stens Chainsaws & Accessories