Shop All Pump Parts
Stenner
Two Pump Tube, PK5
Mfr # MCCP202
Zoro # G0649008
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Includes 1/4 in Ferrules, 5 Pk. Santoprene (R) #2 Pump Tubes
- Fits Brand Stenner
- For Use With Mfr. Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # MCCP202
- Zoro # G0649008
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 10 in |
Connection Size | 1/4 in |
Overall Diameter | 1/4 in |
Tubing Size | 1/4 in x 10 in |
Details
Item | Replacement Tube |
Material | Santoprene |
Includes | 1/4 in Ferrules, 5 Pk. Santoprene (R) #2 Pump Tubes |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Connection Type | NPT |
Product Type | Pump Head Tubing |
Pressure (Maximum) | 100 psi |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Compatible Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Compatible Grainger Part Number | 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, 52XH65 |
Compatible with Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Compatible with Manufacturer Model Number [NEW] | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Compatible Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
For Use with Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N |
Description
Replacement Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, 52XH65, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, 5 Pk. Santoprene (R) #2 Pump Tubes, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in, Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- ZOELLER 13A 10 ft. Plastic 115V Pump Switch (10-0055)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55P)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- STENNER Tygothane Pump Tube includes duckbill, #2, PK2 (UCTY2FD)
- STENNER Motor Base (MP70000)
- STENNER Rotor Assembly (PMBRPL2)
- STENNER Connecting Nut 3/8in W/adapter PK2 (UCADPTR)
- STENNER Pump Tube #4, PK2 (UCCP204)
- STENNER Chemical Solution Tank, 7.5 Gal for SVP Series (STS7N-02G1)
- ZORO SELECT Complete Valve (1949050)
- Stenner Pump Parts