Shop All Pump Parts
Stenner
Suctn/Dischrg Tubing, 100ftx1/4in White
Mfr # AK4010W
Zoro # G0648929
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes 100 ft Roll Clear
- Fits Brand Stenner
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # AK4010W
- Zoro # G0648929
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 1/4 in |
Overall Length | 100 ft |
Tubing Size | 1/4 in x 100 ft |
Overall Diameter | 1/4 in |
Details
Item | Pump Tube |
Material | Polyethylene |
Includes | 100 ft Roll Clear |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Connection Type | NPT |
Product Type | Suction/Discharge Tubing |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Pressure (Maximum) | 100 psi |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible Grainger Part Number | 29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 33TH67, 35PF94, 35PF95, 35PF96, 35PF97, 35U534, 35U535, 35U536, 35U539, 35U540, 35U542, 35U543, 35U545, 35U546, 35U547, 35U549, 35U552, 38M002, 38M003, 38M004, 397R22, 397R23, 481H74, 481H75, 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, 4NA16, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 4VZG6, 4VZG7, 52XH64, 52XH65, 52XH66, 52XH67, 52XH68, 790PL3, 790PL4, 790PL5, 790PL6, 790PL7, 790PL8, 790PL9, 790PM0 |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1 |
Description
Pump Tube, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Detection System, Console, 9V (WB-350)
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC (33101)
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C685)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- STENNER Roller Assembly, Polyethylene (EC351)
- STENNER Duckbill PK2 (UCCVDB0)
- STENNER Pump Tube, #5X Santoprene, PK2 (S4005X-2)
- STENNER Pressure Spring (MP6T000)
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- STENNER Pump Tube #4, PK2 (UCCP204)
- DAYTON Suct Strainer, 7 Dia, 3 NPT, Side Rnd Perf (1P812)
- Stenner Pump Parts