Shop All Pump Parts
Stenner
Single Head Feed Rate Control w/shaft
Mfr # FC5040D
Zoro # G8253244
original price:
$312.71
17% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Shaft
- Fits Brand Stenner
- For Use With Mfr. Model Number 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1
- Product Type Feed Rate Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # FC5040D
- Zoro # G8253244
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Feed Rate Control |
Material | Stainless Steel |
Includes | Shaft |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Product Type | Feed Rate Control |
Flow Rate (Maximum) | 85 gpd |
Compatible with Manufacturer Model Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Compatible with Brand | Stenner |
Compatible with Manufacturer Part Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Compatible Manufacturer Part Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Compatible Manufacturer Model Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
For Use with Mfr. Model Number | 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1 |
Description
Feed Rate Control, Compatible with Grainger Part Number 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, Compatible with Manufacturer Model Number 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, Flow Rate (Maximum) 85 gpd, Includes Shaft, Material Stainless Steel, Product Type Feed Rate Control, Tubing Connection Size Not Applicable, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO O-Ring, Black (Y325-126)
- BECKSON INDUSTRIAL PVC Piston Hand Drum Pump - Viton Seals (DRM221)
- DWYER INSTRUMENTS Flowmeter, 550 Scfm Air (VFC-122-EC)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- STENNER Check Valve Body Only 1/4In (CVF1/4)
- STENNER Feed Rate Mounting Plate (FC5N000)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- STENNER Double Head Feed Rate Control w/shaft (DM5040D)
- STENNER Injection Check Valve 1/4in (UCDBINJ)
- STENNER Pressure Spring (MP6T000)
- DAYTON Gear (PPO81N002G)
- Stenner Pump Parts