Shop All Chemical Metering Pumps
Stenner
S Var Series 5 GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing
Mfr # S3V01AA301N
Zoro # G7597503
product price: $1,105.99
/ea
Free Shipping & Returns
$1,105.99
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
- Brand Stenner
- MFR # S3V01AA301N
- Zoro # G7597503
- Country of Origin United States
- Category Chemical Metering Pumps
Description
S Variable Series Variable Speed Peristaltic Metering Pump. 0.3 - 5 GPD maximum output @ 100PSI Maximum Pressure. 20:1 Turndown Ratio. Includes Santoprene peristaltic head tubing with 3/8" connections. Injection check valve includes Santoprene duckbill. 120V/60Hz. S3QP Pump head, #1 Santoprene pump tube. Operates at the customer set speed when power is applied, or the standby input is removed (unless potentiometer is set to OFF). Backup pump capability, Tube leak detector, Totally enclosed housing, NEMA 4X, Tube replacement without tools.
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
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-PTC1-G19)
- PULSAFEEDER Bracket, Pump Mounting (L9908200-000)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float (SA-120V-2L-33F-WiFi)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- STENNER S Var Series 17GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V02AA301N)
- STENNER Dual Head Pump Adj Rate 170JL5 170GPD 25Psi 3/8"W (170JL5A3STAA)
- STENNER QuickPro Tube Housing with latches (QP400-1)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-VTC1-XXX)
- Stenner Chemical Metering Pumps