Shop All Chemical Metering Pumps
Stenner
S Var Series 17GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing
Mfr # S3V02AA301N
Zoro # G7597162
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
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
- Brand Stenner
- MFR # S3V02AA301N
- Zoro # G7597162
- Country of Origin United States
- Category Chemical Metering Pumps
Description
S Variable Series Variable Speed Peristaltic Metering Pump. 0.8 - 17 GPD maximum output @ 100PSI Maximum Pressure. 20:1 Turndown Ratio. Includes Santoprene peristaltic head tubing with 3/8" connections. Injection check valve includes Santoprene duckbill. 120V/60Hz. S3QP Pump head, #2 Santoprene pump tube. Operates at the customer set speed when power is applied, or the standby input is removed (unless potentiometer is set to OFF). Backup pump capability, Tube leak detector, Totally enclosed housing, NEMA 4X, Tube replacement without tools.
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
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- MEYER Effluent Pump, Hi Temp, Cast Iron, 1/2HP (S50HTPC1)
- FLOJET Duplex Diaphragm Pump, Polypropylene, Viton, 115, 1.6 GPM (D3835V5011A)
- APG Kari float switch - low alarm (KA-1L)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- STENNER Pump Fixed Rate 45MP5 50GPD 25Psi 3/8"W (45MFL5A3SUAA)
- STENNER Econ LD Pump, .04-2.4 OZ/HR, 80 psi, 120V (E10LHMA1S6)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UVSP12XRLLAUG19)
- Stenner Chemical Metering Pumps