Shop All Chemical Metering Pumps
Stenner
S Series S3007 Variable Speed 40GPD 100Psi
Mfr # S3007AA101NG1
Zoro # G6411837
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 40.00 gpd
- Voltage 120
- Max. Flow (GPD) - Pumps 40.00 gpd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # S3007AA101NG1
- Zoro # G6411837
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Length | 11 in |
Height | 7 13/64 in |
Width | 5 29/32 in |
Discharge Connection Size | 1/4 in |
Overall Height | 7 in |
Manufacturers Warranty Length | 2 yr |
Intake Connection Size | 1/4 in |
Overall Width | 10.9 in |
Overall Length | 6.4 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- SIMER Pre-Plumbed Package Sewage Basin System (3963C)
- DAYTON Fuel Nozzle Curved Spout, 1 x 3/4In (5URH6)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- STENNER Pump Adj Rate 45M3 22GPD 25Psi 3/8"W (45MJL3A3STAA)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- STENNER Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W (85MJH7A3STAA)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- STENNER Econ LD Pump, 1-50.7 OZ/HR, 80 psi, 120V (E10LHHA1S6)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LAHXG19)
- Stenner Chemical Metering Pumps