Shop All Chemical Metering Pumps
Stenner
S Series S3004 Variable Speed 60 GPD 25Psi
Mfr # S3004AA101N
Zoro # G6411828
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Voltage 120
- Max. Flow (gpd) - Pumps 60.00 gpd
- Max. Pressure - Pumps 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # S3004AA101N
- Zoro # G6411828
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 7 13/64 in |
Cord Length | 6 ft |
Length | 11 in |
Width | 5 29/32 in |
Overall Height | 7 in |
Discharge Connection Size | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 6.4 in |
Intake Connection Size | 1/4 in |
Overall Width | 10.9 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pumps Kit, Chamber stack CR/CRI 5-18 Stack Kits, Sic/Sic Bearings (96453590)
- SIPHON KING Utility Hand Pump 36" with 72" Hos (48072)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- STENNER S Var Series 85GPD 25PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V05AA301N)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- STENNER Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W (85MJH7A3STAA)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- STENNER Econ Stennicator 1:128 ratio 2.7 oz/min 80 Psi (E20MH81S6G1)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V01AA101N)
- Stenner Chemical Metering Pumps