Shop All Pump Heads
Stenner
Replacement Pump Head #2, Metering,
Mfr # QP102-1G1
Zoro # G3630541
original price:
$184.77
20% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Includes Duckbills, Ferrules, Pump Tube
- Type Metering
- Material Bronze, Polyethylene, Polypropylene, Santoprene
- Product Type Pump Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # QP102-1G1
- Zoro # G3630541
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4 |
Item | Pump Head |
Includes | Duckbills, Ferrules, Pump Tube |
Type | Metering |
Material | Bronze, Polyethylene, Polypropylene, Santoprene |
Product Type | Pump Head |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Flow Rate (Maximum) | 17 gpd |
Compatible with Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
For Use with Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
For Use With Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Description
Pump Head, Compatible with Grainger Part Number 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, Flow Rate (Maximum) 17 gpd, Includes Duckbills, Ferrules, Pump Tube, Material Bronze, Polyethylene, Polypropylene, Santoprene, Product Type Pump Head, Tubing Connection Size 1/4 in, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2410H)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP1)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 14 in. (MAFS-14)
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- STENNER Pump Head Assembly, #5X S4QP (S4105X-1)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- STENNER No. 7 Pump Head Service Kit-100psi (QP107KG1)
- STENNER Pump Head Service Kit, #7, 100 PSI (PSKH07)
- STENNER Roller Assembly (UC3ASYD)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- DAYTON Pump Head, 1/2 HP, 3/4 x 3/4 In. (4JMY2)
- Stenner Pump Heads