Shop All Pump Heads
Stenner
Replacement Pump Head #1, Metering,
Mfr # QP101-1G1
Zoro # G3613382
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4NA11, 4NA17, 4NA21, 4VZG1, 4VZG2
- Type Metering
- Includes Duckbills, Ferrules, Pump Tube
- Material Bronze, Polyethylene, Polypropylene, Santoprene
- Product Type Pump Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # QP101-1G1
- Zoro # G3613382
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | 4NA11, 4NA17, 4NA21, 4VZG1, 4VZG2 |
Type | Metering |
Includes | Duckbills, Ferrules, Pump Tube |
Item | Pump Head |
Material | Bronze, Polyethylene, Polypropylene, Santoprene |
Product Type | Pump Head |
Flow Rate (Maximum) | 5 gpd |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Description
Pump Head, Compatible with Grainger Part Number 35U536, 4NA11, 4VZG1, 4VZG2, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, Flow Rate (Maximum) 5 gpd, Includes Duckbills, Ferrules, Pump Tube, Material Bronze, Polyethylene, Polypropylene, Santoprene, Product Type Pump Head, Tubing Connection Size 1/4 in, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK9)
- FILL-RITE Line Switch Kit (KIT902LS)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- HARTELL A2 Series Gasket Impeller Cover (900030)
- STENNER Pump Head Assembly, #5X S4QP (S4105X-1)
- STENNER Pump Head Service Kit, #5X S4QP (S4105XK)
- STENNER #7 Pump Tube PK2 (UCCP207)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- STENNER Roller Assembly (UC3ASYD)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF8)
- Stenner Pump Heads