Shop All Pump Parts
Stenner
Pump Tube C, Santoprene1/4 in., PK2
Mfr # EC30C-2G1
Zoro # G9375581
original price:
$57.59
24% off
new price: $43.29
/pk 2, $21.65/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Material of Construction Polypropylene, Santoprene
- Max. Pressure (PSI) 25 psi
- For Use With Mfr. No. 35PF97
- Includes (2) Santoprene C Tubes, 1/4 in Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # EC30C-2G1
- Zoro # G9375581
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 7 1/2 in |
Diameter | 1/2 in |
Overall Length | 7 1/2 in |
Connection Size | 1/4 in |
Tubing Size | 1/4 in x 7 1/2 in |
Overall Diameter | 1/4 in |
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 35PF97, 38M004, Compatible with Manufacturer Model Number E10T2C81S8G1, E20VXCA1S6G1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Santoprene C Tubes, 1/4 in Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 7 1/2 in, Pressure (Maximum) 25 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Standards UL Listed, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Little Giant 506804 6EC-CIA-SFS Sump Pump - 20' Power Cord & Float Switch (506804)
- CAMPBELL Pump, Pitcher (PP2)
- POND BOSS FOUNTAIN PUMP 150GPH (PF140)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (1ST1C4E4)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- STENNER Single Head Feed Rate Control w/shaft (FC5040D)
- STENNER Motor Base (MP70000)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- STENNER Motor Shaft W/gear-adj. (MP6Q00D)
- FILL-RITE Power Cable, 18 Ft. (1200R9067)
- Stenner Pump Parts