Shop All Peristaltic Pumps
Stenner
Pump, Peristaltic, Max. Flow 23.50 gpd
Mfr # E20VXHA1S6G1
Zoro # G6036438
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polycarbonate
- Tubing Material - Peristaltic Pumps Santoprene
- Min. Flow Rate 2.70 gpd
- Includes 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
- HP - Pumps 1/40 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # E20VXHA1S6G1
- Zoro # G6036438
- Country of Origin United States
- Category Peristaltic Pumps
Dimensions
Height | 5 1/2 in |
Length | 6 in |
Width | 3 3/4 in |
Cord Length | 6 ft |
Overall Length | 4.4 in |
Discharge Connection Size | 1/4 in |
Overall Height | 5.9 in |
Intake Connection Size | 1/4 in |
Overall Width | 5.2 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch (SPS05001TDK)
- FLOTEC Overhaul Kit (FPP5001)
- B & K SUCTION STRAINER POLY 2"" (P-58-0733)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" W with Stainless Steel Spring (S420)
- STENNER Peristaltic Adj Rate 85MHP5 5GPD 100Psi 1/4"W (85MJH1A1STG1)
- STENNER Peristaltic Adj Rate 85M5 85GPD 25Psi 1/4"W (85MJL5A1STG1)
- STENNER Peristaltic Fixed Rate 45MP5 50GPD 25Psi 1/4"W (45MFL5A1SUG1)
- STENNER Peristaltic Fixed Rate 85MP5 85GPD 25Psi 1/4"W (85MFL5A1SUG1)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- Stenner Peristaltic Pumps