Shop All Ferrules
Stenner
Pump Head, w/ Ferrules/Pump Tube
Mfr # S3105-1
Zoro # G609017703
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrules, Pump Tube
- Material Santoprene
- Product Type Pump Head
- Tubing Connection Size 1/4 in
- Compatible with Series S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tubing Connection Size | 1/4 in |
Details
Item | Pump Head |
Includes | Ferrules, Pump Tube |
Material | Santoprene |
Product Type | Pump Head |
Compatible with Series | S |
Compatible with Manufacturer Model Number | S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1 |
Flow Rate (Maximum) | 85 gpd |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1 |
Compatible Manufacturer Model Number | S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1 |
For Use with Mfr. Model Number | S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1 |
For Use With Mfr. Model Number | S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1 |
Description
Stenner S3QP Pump Head Sz#5 Tube/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- GARDNER BENDER 3Port Lever Connector, 24 to 14 AWG Wire, 3 Pole (19-PCL3)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-clamp 4 316L SS PL (BS14AM-4-316L-PL)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- Stenner Wire Connectors & Disconnects