Shop All Ferrules
Stenner
Pump Head, w/ Ferrules/Pump Tube
Mfr # S3104-1
Zoro # G309017706
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrules, Pump Tube
- Material Santoprene
- Tubing Connection Size 1/4 in
- Compatible with Series S
- Product Type Pump Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tubing Connection Size | 1/4 in |
Details
Item | Pump Head |
Includes | Ferrules, Pump Tube |
Material | Santoprene |
Compatible with Series | S |
Product Type | Pump Head |
Flow Rate (Maximum) | 60 gpd |
Compatible with Manufacturer Model Number | S3004AA101N |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | S3004AA101N |
Compatible Manufacturer Model Number | S3004AA101N |
For Use with Mfr. Model Number | S3004AA101N |
For Use With Mfr. Model Number | S3004AA101N |
Description
Stenner S3QP Pump Head Sz#4 Tube/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9111)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Warm Bronze (01FRS1254WB1)
- Stenner Wire Connectors & Disconnects