Shop All Ferrules
Stenner
Pump Head, w/ Duckbill/Ferrules/Pump Tube
Mfr # S3102-1
Zoro # G509017704
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrules, Duckbill, Pump Tube
- Material Santoprene
- Tubing Connection Size 1/4 in
- Product Type Pump Head
- Compatible with Series S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tubing Connection Size | 1/4 in |
Details
Item | Pump Head |
Includes | Ferrules, Duckbill, Pump Tube |
Material | Santoprene |
Product Type | Pump Head |
Compatible with Series | S |
Flow Rate (Maximum) | 17 gpd |
Compatible with Manufacturer Model Number | S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1 |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1 |
Compatible Manufacturer Model Number | S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1 |
For Use with Mfr. Model Number | S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1 |
For Use With Mfr. Model Number | S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1 |
Description
Stenner S3QP Pump Head Sz#2 Tube/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- Stenner Ferrules