Shop All Pump Heads
Stenner
Pump Head Service Kit, #7, 100 PSI
Mfr # PSKH07
Zoro # G2000354
original price:
$59.85
5% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4NA13, 4NA19, 4NA23
- Includes Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly
- Type Metering
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel
- Product Type Pump Head Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # PSKH07
- Zoro # G2000354
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | 4NA13, 4NA19, 4NA23 |
Item | Pump Head Service Kit |
Includes | Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly |
Type | Metering |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Flow Rate (Maximum) | 40 gpd |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible with Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible with Manufacturer Model Number [NEW] | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
For Use with Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
For Use With Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Description
Pump Head Service Kit, Compatible with Grainger Part Number 35U542, 35U543, 35U552, 4NA13, 4VZG5, Compatible with Manufacturer Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, Flow Rate (Maximum) 40 gpd, Includes Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW90)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- SPECK PUMPS 2 in. 2.7VS Badupro Pump with Chip (IG385-V270T-TCB)
- STENNER Pump Head Service Kit, #1, 100 PSI (PSKH01)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- STENNER No. 5 Pump Head Service Kit-25psi (QP255KG1)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- STENNER 2 Pump Head Service Kit 25Psi (PSKL02)
- Stenner Pump Heads