Shop All Pump Heads
Stenner
Pump Head Service Kit, #5, 25 PSI
Mfr # PSKL05
Zoro # G1127402
original price:
$62.85
9% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 170JL5A1STG1, 85MJL5A1STG1, Mfr. No. 45MJL5A1STG1, SVP1L5A1S2G1, SVP4L5A1S2G1
- Type Metering
- Includes Connecting Nuts, Cover Screw B, Ferrules, Pump Tube, Roller Assembly
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel
- Product Type Pump Head Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # PSKL05
- Zoro # G1127402
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | 170JL5A1STG1, 85MJL5A1STG1, Mfr. No. 45MJL5A1STG1, SVP1L5A1S2G1, SVP4L5A1S2G1 |
Type | Metering |
Item | Pump Head Service Kit |
Includes | Connecting Nuts, Cover Screw B, Ferrules, Pump Tube, Roller Assembly |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 170 gpd |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Description
Pump Head Service Kit, Compatible with Grainger Part Number 35U534, 35U535, 4NA14, 4NA15, 4NA16, 4VZG6, 4VZG7, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, Flow Rate (Maximum) 170 gpd, Includes Connecting Nuts, Cover Screw B, Ferrules, Pump Tube, Roller Assembly, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel, Product Type Pump Head Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWZ6, 2ZWZ7 (21TH03)
- SJE-RHOMBUS Float Bracket, 300 Stainless Steel (4 Float Bracket with Mounting Device)
- STENNER Pump Tube H, Santoprene1/4 in., PK2 (EC30H-2G1)
- SJE-RHOMBUS PumpMaster Pump Switch 120v (15PMD1WP- QF)
- STENNER 1 Pump Head Service Kit 25Psi (PSKL01)
- STENNER 3 Pump Head Service Kit 25Psi (PSKL03)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- STENNER Roller Assembly, S4QP (S4500-1)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- STENNER #2 Pump Tube PK2 (UCCP202)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- Stenner Pump Heads