Shop All Pump Heads
Stenner
Pump Head Service Kit, #2, 100 PSI
Mfr # PSKH02
Zoro # G2915315
original price:
$92.47
29% off
new price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 85MJH2A1STG1, SVP1H2A1S2G1, SVP4H2A1S2G1
- Includes Connecting Nuts, Cover Screw B, Duckbill, Ferrules, Pump Tube, Roller Assembly
- Type Metering
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel
- Product Type Pump Head Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # PSKH02
- Zoro # G2915315
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | Mfr. No. 85MJH2A1STG1, SVP1H2A1S2G1, SVP4H2A1S2G1 |
Includes | Connecting Nuts, Cover Screw B, Duckbill, Ferrules, Pump Tube, Roller Assembly |
Type | Metering |
Item | Pump Head Service Kit |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel |
Product Type | Pump Head Repair Kit |
Flow Rate (Maximum) | 17 gpd |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
Compatible with Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
Compatible Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
Compatible Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
For Use with Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
For Use With Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1 |
Description
Pump Head Service Kit, Compatible with Grainger Part Number 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJL2A1STAA, 85MFH2A1SUG1 45MJH2A3STAA, 85MJH2A1STG1, Flow Rate (Maximum) 17 gpd, Includes Connecting Nuts, Cover Screw B, Duckbill, Ferrules, Pump Tube, Roller Assembly, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- GRUNDFOS 3/4 in. Clip On Aquaset Kit for UP Series Circulators (595657)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL004LF)
- STENNER #1 Pump Tube PK2 (UCCP201)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- STENNER No. 7 Pump Head Service Kit-100psi (QP107KG1)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- STENNER Pump Head Assembly, #5X S4QP (S4105X-1)
- STENNER No. 1 Pump Head Service Kit-100psi (QP101KG1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHF6)
- Stenner Pump Heads