Shop All Pump Heads
Stenner
Pump Head Service Kit, #1, 100 PSI
Mfr # PSKH01
Zoro # G1756316
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 85MJH1A1STG1, SVP1H1A1S2G1, SVP4H1A1S2G1
- Type Metering
- Includes Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly
- Material Polyethylene, Polypropylene, Santoprene, Stainless Steel
- Product Type Pump Head Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # PSKH01
- Zoro # G1756316
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | Mfr. No. 85MJH1A1STG1, SVP1H1A1S2G1, SVP4H1A1S2G1 |
Item | Pump Head Service Kit |
Type | Metering |
Includes | Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly |
Material | Polyethylene, Polypropylene, Santoprene, Stainless Steel |
Product Type | Pump Head Repair Kit |
Flow Rate (Maximum) | 5 gpd |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Brand | Stenner |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Description
Pump Head Service Kit, Compatible with Grainger Part Number 35U536, 4NA11, 4VZG1, 4VZG2, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, Flow Rate (Maximum) 5 gpd, Includes Connecting Nuts, Cover Screw B, Ferrules, Duckbill, Pump Tube, Roller Assembly, Material Polyethylene, Polypropylene, Santoprene, Stainless Steel, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- DAYTON Motor (PP2LTAF21TBG)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 50 GPM, CPVC, 1-HP, 3-PH (1S5HX0008)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V (LSG202M)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- STENNER Roller Assembly, S4QP (S4500-1)
- STENNER Roller Assembly (UC3ASYD)
- STENNER 2 Pump Head Service Kit 25Psi (PSKL02)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- STENNER Replacement Pump Head #2, Metering, (QP102-1G1)
- Stenner Pump Heads