Shop All Chemical Metering Pumps
Stenner
Pump Head Rebuild Kit - S Series S3007
Mfr # S3107K
Zoro # G7221490
original price:
$76.75
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (gpd) 40
- Max. Pressure (PSI) 100 psi
- Tubing Connection (In.) 1/4 in
- Length 4 in
- Max. Flow (GPD) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # S3107K
- Zoro # G7221490
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 4 in |
Height | 4 in |
Diameter | 4 in |
Overall Height | 4 in |
Overall Length | 4 in |
Tubing Connection Size | 1/4 in |
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 52XH66, Compatible with Manufacturer Model Number S3007AA101NG1, Flow Rate (Maximum) 40 gpd, Includes Ferrules, Latches, Nuts, Roller Assembly, Tube, Material Plastic, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Overall Length 4 in, Compatible with Brand Stenner, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- ARO Replacement Seat, Stainless Steel (93266)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- STENNER S Var Series 85GPD 25PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V05AA301N)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V01AA301N)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- STENNER S3QP Roller Assembly (S3500-1)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V07AA301N)
- Stenner Chemical Metering Pumps