Shop All Chemical Metering Pumps
Stenner
Pump Head Rebuild Kit - S Series S3002
Mfr # S3102K
Zoro # G7221551
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (gpd) 17
- Max. Pressure (PSI) 100 psi
- Length 4 in
- Diameter 4 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # S3102K
- Zoro # G7221551
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 4 in |
Diameter | 4 in |
Height | 4 in |
Tubing Connection Size | 1/4 in |
Overall Height | 4 in |
Overall Length | 4 in |
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 52XH65, Compatible with Manufacturer Model Number S3002AA101NG1, Flow Rate (Maximum) 17 gpd, Includes Ferrules, Latches, Nuts, Roller Assembly, Tube, Material Plastic, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Overall Length 4 in, Compatible with Brand Stenner, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Stroke Control (LC03SA-VVC9-XXX)
- ARO Pump Repair Kit, Air (637428)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- PIUSI USA Filter Head, 1"x 1" UNF (F14640010)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- STENNER Econ VX Variable Speed 38.8GPD 25Psi (E20VXCA1S6G1)
- STENNER QuickPro Tube Housing with latches (QP400-1)
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- STENNER Econ VX Variable Speed 24.8GPD 25Psi (E20VXBA1S6G1)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- Stenner Chemical Metering Pumps