Shop All Pump Parts
Stenner
Pump Head Rebuild Kit, Max. Flow 5 gpd
Mfr # S3101K
Zoro # G7221518
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (gpd) 5
- Material of Construction Plastic
- Max. Pressure (PSI) 100 psi
- For Use With SD-CT
- Includes Ferrules, Latches, Nuts, Roller Assembly, Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # S3101K
- Zoro # G7221518
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Height | 4 in |
Overall Length | 4 in |
Tubing Connection Size | 1/4 in |
Diameter | 4 in |
Height | 4 in |
Length | 4 in |
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 52XH64, Compatible with Manufacturer Model Number S3001AA101NG1, Flow Rate (Maximum) 5 gpd, Includes Ferrules, Latches, Nuts, Roller Assembly, Tube, Material Plastic, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Overall Length 4 in, Compatible with Brand Stenner, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM (6PY45)
- DAYTON Hand Drum Pump, Polypropylene, 3/4In NPT (5UWH4)
- LITTLE GIANT PUMP 115 Volt Condensate Pump (553201)
- DAYTON Gasket, 771347 (771347)
- STENNER Quickpro Pump Head Service Kit 1/4In (QP25T5K)
- STENNER Main Shaft For Single Head, PK2 (MCFC5AD)
- STENNER Gear Case Service Kit, 85 and 170 Series (GSK85A)
- STENNER 30 Gal Tank Natural (STS30NC)
- STENNER Kit #2 Pump Tube 1/4in White Poly Tubing (HPACK-2)
- STENNER Suctn/Dischrg Tubing, 20ftx1/4inUVBlack (AK4002B)
- CRESCENT WISS SNIPS DUCKBILL 10-1/4"" (V10N)
- Stenner Pump Parts