Shop All Peristaltic Pumps
Stenner
Peristaltic Fixed Rate 45MP5 50GPD 25Psi 1/4"W
Mfr # 45MFL5A1SUG1
Zoro # G2612827
original price:
$506.03
9% off
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head and Fitting Material - Pumps Polycarbonate/Polypropylene/PVC
- Width 5 5/16 in
- Includes 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
- Chemical Metering Pump Type Peristaltic
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # 45MFL5A1SUG1
- Zoro # G2612827
- Country of Origin United States
- Category Peristaltic Pumps
Dimensions
Width | 5 5/16 in |
Cord Length | 6 ft |
Height | 6 in |
Length | 8 in |
Overall Length | 5.3 in |
Overall Height | 6 in |
Overall Width | 8 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Gasket (PP26163AF0501G)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- STENNER Flow activated for Proportional Injection 17 GPD, 100 PSI 1/4" W (S10P)
- STENNER Peristaltic Adj Rate 85M5 85GPD 25Psi 1/4"W (85MJL5A1STG1)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Stainless Steel Spring (S420)
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- STENNER Peristaltic Fixed Rate 85MPHP17 17GPD 100Psi 1/4"W (85MFH2A1SUG1)
- STENNER Peristaltic Adj Rate 85MHP17 17GPD 100Psi 1/4"W (85MJH2A1STG1)
- Stenner Peristaltic Pumps