Shop All Pump Control Boxes
Stenner
PCM5 Pump Control Module 0.5 - 5.0 Sec
Mfr # PCM5
Zoro # G2897413
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- For Use With 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, Mfr. No. 45MFH1A1SUG1
- Pulse Duration 0.5 to 5 sec
- Hz 60
- Special Features 10 ft Cord, Offers Four Optional Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # PCM5
- Zoro # G2897413
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Overall Width | 1.75 in |
Cord Length | 10 ft |
Overall Length | 3.63 in |
Overall Height | 5.38 in |
Description
Pump Control Module, Compatible with Grainger Part Number 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, Mfr. No. 45MFH1A1SUG1, Mounting Location Wall, Nameplate Voltage 120V AC, Pulse Duration (Maximum) 5 sec, Pulse Rate Not Applicable, Overall Height 5.38 in, Overall Length 3.63 in, Overall Width 1.75 in, Cord Length 10 ft, Frequency 60 Hz, Compatible with Pump Type Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Continuous Level Transmitter, Stem 24" L (C4651-12803)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- DWYER RATE-MASTER 0-5SCFH 1/8IN NPT VARIABLE AREA FLOW METER (RMA-4-SSV)
- FINISH THOMPSON 1/3 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6P-M224)
- STENNER Econ FP Meter Panel System 30GPD 80Psi 3/4" meter 2ppg (E20PHH81S725G1)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG8)
- A.R. NORTH AMERICA Control Units, med pressure (880)
- Stenner Pump Control Boxes