Shop All Pump Control Boxes
Stenner
PCM10 Pump Control Module 1 - 10 Sec
Mfr # PCM10
Zoro # G0664146
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Stenner
- For Use With Mfr. Model Number 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1
- Compatible with Brand Stenner
- Pulse Duration (Maximum) 10 sec
- Compatible with Pump Type Peristaltic Chemical Metering Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # PCM10
- Zoro # G0664146
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Details
Item | Pump Control Module |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Compatible with Brand | Stenner |
Pulse Duration (Maximum) | 10 sec |
Compatible with Pump Type | Peristaltic Chemical Metering Pump |
Frequency | 60 Hz |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Housing Material | Polycarbonate |
Nameplate Voltage | 120V AC |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1 |
Description
Pump Control Module, Compatible with Grainger Part Number 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MFH2A1SUG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, Mounting Location Wall, Nameplate Voltage 120V AC, Pulse Duration (Maximum) 10 sec, Pulse Rate Not Applicable, Cord Length Not Applicable, Frequency 60 Hz, Compatible with Pump Type Peristaltic Chemical Metering Pump, Housing Material Polycarbonate, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Accessory cable 5 m, relay output, straight Dosing Pump Accessories - Chemical Metering Pumps (96609019)
- FLOTEC Jet Pump, Thermoplastic, Shallow Well, 1HP (FP4032)
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated (505714)
- DANNER 350 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2513)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- GRUNDFOS Pump CUE Control, Variable Frequency Drive, 200-240 Volt, 1 Phase, 24.2 Output Amps, B1 Enclosure Size (96754977)
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 115/230V (5800020610)
- PENTAIR FLOW TECHNOLOGIES Myers® Pumps PW217-280 High Temp Effluent Pump Control Panel (PW217-280)
- FLINT & WALLING/STAR WATER 3/4 Hp 230V Control Box (127197A)
- IPS IPS W2012BTP Washing Machine Outlet Box (188147)
- Stenner Pump Control Boxes