Shop All Pump Heads
Stenner
No. 5 Pump Head Service Kit-25psi
Mfr # QP255KG1
Zoro # G5358306
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291
- Includes Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
- Fits Brand Stenner
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
- Type Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # QP255KG1
- Zoro # G5358306
- UPC # 719377346504
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With | Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291 |
Item | Pump Head Repair Kit |
Includes | Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Type | Kit |
Material | Polycarbonate |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 170 gpd |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1 |
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 35U534, 35U535, 4NA14, 4NA15, 4NA16, 4VZG6, 4VZG7, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, Flow Rate (Maximum) 170 gpd, Includes Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly, Material Polycarbonate, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOYNO Progressive Cavity Pump, 100 psi (33201)
- FIMCO On Demand 12V Sprayer Pumps (SP008L)
- LITTLE GIANT PUMP Repair kit for 5UXN4, 5UXN5, 5UXN6 (555714)
- DAYTON Flat Gasket (PP26123BW0501G)
- STENNER Roller Assembly, S4QP (S4500-1)
- STENNER Pump Head Service Kit, #7X S4QP (S4107XK)
- STENNER 5 Pump Head W/Ferrules 1/4In, PK2 (QP255-2)
- STENNER #1 Pump Tube PK2 (UCCP201)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- STENNER #2 Pump Tube PK2 (UCCP202)
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- Stenner Pump Heads