Shop All Pump Parts
Stenner
Motor Service Kit 120V/60Hz
Mfr # MSK120
Zoro # G1817286
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metering
- For Use With 170JL5A1STG1, 45MJL5A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, Mfr. No. 85MJH1A1STG1
- Includes Coil Screw G with Lock Washer, Wire Nuts, Brackets, Coil, Coil Ground Screw E, Rotor Assembly with Bearings, Tolerance Rings and Fan
- Product Type Motor Service Kit
- Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # MSK120
- Zoro # G1817286
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Motor Service Kit |
Type | Metering |
For Use With | 170JL5A1STG1, 45MJL5A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, Mfr. No. 85MJH1A1STG1 |
Includes | Coil Screw G with Lock Washer, Wire Nuts, Brackets, Coil, Coil Ground Screw E, Rotor Assembly with Bearings, Tolerance Rings and Fan |
Product Type | Motor Service Kit |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 170 gpd |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Description
Motor Service Kit, Compatible with Grainger Part Number 35U534, 35U535, 35U536, 35U539, 35U540, 35U542, 35U543, 35U545, 35U546, 35U547, 35U549, 35U552, 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, 4NA16, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 4VZG6, 4VZG7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit (5UXN1)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (563100)
- GOULDS WATER TECHNOLOGY Pump, Grinder, 2hp (RGS2012)
- TACO HVAC Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-F2)
- STENNER Phenolic Gear W/spacer 44 Rpm (MP6N080)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- STENNER Replacement Tube Kit #5, PK2 (UCCP205)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- STENNER Index Pin (FC5L002)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- Stenner Pump Parts