Shop All Pump Parts
Stenner
Kit #7 Pump Tube 1/4in White Poly Tubing
Mfr # HPACK-7
Zoro # G8396552
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene
- Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #7 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
- Fits Brand Stenner
- For Use With Mfr. Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # HPACK-7
- Zoro # G8396552
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 11 in |
Tubing Connection Size | 1/4 in |
Details
Item | Connection Kit |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene |
Includes | (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #7 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Product Type | Pump Head Rebuild Kit |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible with Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible with Manufacturer Model Number [NEW] | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Compatible Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
For Use with Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA |
Description
Connection Kit, Compatible with Grainger Part Number 35U542, 35U543, 35U552, 4NA13, 4VZG5, Compatible with Manufacturer Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #7 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Capacitor (007642)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- ARO Poly Bowl, Auto Drain, 104321 (104321)
- STENNER Peristaltic Tube F, Santoprene, PK2 (EC30F-2)
- STENNER Suction/Discharge Tubing 100Ft 3/8In White (MALT010)
- STENNER Metal Reduction Gear - 26 Rpm (MP6O040)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- STENNER Index Pin (FC5L002)
- DAYTON Key SS 316, 3/16 Sq x 1-1/2 In. (PP60131G)
- Stenner Pump Parts