Shop All Pump Parts
Stenner
Kit #2 Pump Tube 1/4in White Poly Tubing
Mfr # HPACK-2
Zoro # G7897976
original price:
$68.21
23% off
new price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene
- Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #2 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
- For Use With Mfr. Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1
- Fits Brand Stenner
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # HPACK-2
- Zoro # G7897976
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 11 in |
Tubing Connection Size | 1/4 in |
Details
Item | Connection Kit |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene |
Includes | (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #2 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules |
For Use With Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Fits Brand | Stenner |
Product Type | Pump Head Rebuild Kit |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible Manufacturer Part Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Compatible Manufacturer Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
For Use with Mfr. Model Number | 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1 |
Description
Connection Kit, Compatible Grainger Part Number 35U539, 35U540, 4NA12, 4VZG3, 4VZG4, Compatible Manufacturer Part Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 85MFH2A1SUG1, 85MJH2A1STG1, Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #2 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Product Type Pump Head Rebuild Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPTUNE 108102 Metering Pump Repair Part - SQ.SECTION RING GASKET, 3.6I.DX4"O.DX.203. PSG, (108102)
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA8)
- A.R. NORTH AMERICA Unloader Gymatic (AR20242)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- STENNER Index Pin Lifter, PK5 (MCFC5L1)
- STENNER Phenolic Gear W/spacer 44 Rpm (MP6N080)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- STENNER Check Valve Body Only 3/8In (CVF3/8)
- STENNER Two Pump Tube, PK5 (MCCP202)
- STENNER Peristaltic Tube F, Santoprene, PK2 (EC30F-2)
- DAYTON Center Rod (711900)
- Stenner Pump Parts