Shop All Pump Parts
Stenner
Kit #1 Pump Tube 1/4in White Poly Tubing
Mfr # HPACK-1
Zoro # G8091291
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene
- Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #1 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
- For Use With Mfr. Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1
- Fits Brand Stenner
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # HPACK-1
- Zoro # G8091291
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 11 in |
Tubing Connection Size | 1/4 in |
Details
Item | Connection Kit |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene |
Includes | (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #1 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Fits Brand | Stenner |
Product Type | Pump Head Rebuild Kit |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1 |
Description
Connection Kit, Compatible with Grainger Part Number 35U536, 4NA11, 4VZG1, 4VZG2, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, Includes (1) 20 ft Roll Of Tubing, (1) Injection Check Valve, (1) Manaul, (1) Mounting Bracket, (1) Spare #1 Pump Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Product Type Pump Head Rebuild Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F10S15305)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M8000-C)
- HERITAGE INDUSTRIAL Oil Can, Lever Deluxe, 32 oz Capacity (H89500)
- STENNER Pump Head Service Kit, #7, 100 PSI (PSKH07)
- STENNER Replacement Tube Kit, #2 includes duckbill (UCCP2FD)
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- STENNER Feed Rate Housing (FC5D0OS)
- STENNER Double Head Innermost Pump Cover, PK2 (QP10A-2)
- STENNER Injection Check Valve 1/4in (UCDBINJ)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- Stenner Pump Parts