Shop All Pump Parts
Stenner
Gear Case Service Kit, 45 and 100 Series
Mfr # GSK45A
Zoro # G2482663
original price:
$137.49
31% off
new price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Metering
- For Use With 4NA14
- Includes 1 oz Tube of Aqua Shield(R), Gear Posts, Cover Screw B, Metal Reduction Gear, Motor Shaft with Gear, Phenolic Gear with Spacer
- Product Type Gear Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # GSK45A
- Zoro # G2482663
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Gear Service Kit |
Material | Stainless Steel |
Type | Metering |
For Use With | 4NA14 |
Includes | 1 oz Tube of Aqua Shield(R), Gear Posts, Cover Screw B, Metal Reduction Gear, Motor Shaft with Gear, Phenolic Gear with Spacer |
Product Type | Gear Service Kit |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 50 gpd |
Compatible with Manufacturer Model Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
Compatible with Series | 100, 45 |
Compatible Manufacturer Part Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
Compatible with Manufacturer Part Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
Compatible Manufacturer Model Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
For Use with Mfr. Model Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
For Use With Mfr. Model Number | 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1 |
Description
Gear Service Kit, Compatible with Grainger Part Number 35U536, 35U539, 35U540, 35U542, 35U543, 35U545, 35U546, 35U547, 35U549, 4NA14, Compatible with Manufacturer Model Number 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, Flow Rate (Maximum) 50 gpd, Includes 1 oz Tube of Aqua Shield(R), Gear Posts, Cover Screw B, Metal Reduction Gear, Motor Shaft with Gear, Phenolic Gear with Spacer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- SPRINGER PARTS Pump Rebuild Kit for Aurora 320 Series Pumps 321, 323, and 324A (FK100278XXXX02SP)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- STENNER Gear Case Cover (PM6R0BL)
- STENNER Suction/Discharge Tubing 20Ftx 3/8In White (MALT002)
- STENNER Index Pin Lifter, PK5 (MCFC5L1)
- DENT FIX EQUIPMENT STATIC ZAP GUN (DFEZAP)
- Stenner Pump Parts