Shop All Peristaltic Pumps
Stenner
Flow activated for Proportional Injection 5 GPD, 100 PSI 1/4" W
Mfr # S10P
Zoro # G503678086
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # S10P
- Zoro # G503678086
- UPC # 840034743777
- Country of Origin United States
- Category Peristaltic Pumps
Description
FEATURES • Activated by a softener valve, water meter, flow switch or other flow activated equipment • Accepts dry contact or 12-24 VAC/VDC signal • Steady solution distribution with 10 PPG mode and 10 PPG dry contact water meter • Leak detection with dedicated output relay • Built-in dry contact signal repeater • Accepts input from a fluid level device • Totally enclosed housing • Self-priming, does not lose prime or vapor lock • Pumps off-gassing solutions and can run dry • 3-point roller design assists with anti-siphon • Tube replacement without tools • Output reproducibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Stainless steel, 3/4" Inlet (F00201A2J)
- SJE-RHOMBUS Level Alarm , 120VAC, Automatic Reset, 1A (1051132)
- TERA PUMP Plastic Rotary Drum Pump (TPRP90P)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (5UXG4)
- STENNER Peristaltic Adj Rate 85MHP5 5GPD 100Psi 1/4"W (85MJH1A1STG1)
- STENNER Peristaltic Fixed Rate 45MPHP10 10GPD 100Psi 1/4"W (45MFH2A1SUG1)
- STENNER Pump, Peristaltic, Max. Flow 14.00 gpd (E10VXHA1S6)
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" W with Tantalum Spring (S420)
- STENNER Peristaltic Fixed Rate 85MP5 85GPD 25Psi 1/4"W (85MFL5A1SUG1)
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Tantalum Spring (S420)
- Stenner Peristaltic Pumps