Shop All Pump Parts
Stenner
Feed Rate Control Service Kit
Mfr # FSK100
Zoro # G1979546
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Metering
- For Use With 170JL5A1STG1, 45MJL5A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, Mfr. No. 85MJH1A1STG1
- Includes Index Plate, Lifter, 1 oz Tube of Aqua Shield(R), Variable Cam, FRC Screw A
- Product Type Feed Rate Control Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # FSK100
- Zoro # G1979546
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Feed Rate Control Service Kit |
Material | Stainless Steel |
Type | Metering |
For Use With | 170JL5A1STG1, 45MJL5A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, Mfr. No. 85MJH1A1STG1 |
Includes | Index Plate, Lifter, 1 oz Tube of Aqua Shield(R), Variable Cam, FRC Screw A |
Product Type | Feed Rate Control Service Kit |
Flow Rate (Maximum) | 170 gpd |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1 |
Description
Feed Rate Control Service Kit, Compatible with Grainger Part Number 35U534, 35U536, 35U539, 35U540, 35U542, 35U543, 35U545, 35U546, 35U547, 35U549, 35U552, 4NA11, 4NA12, 4NA13, 4NA14, 4NA15, 4NA16, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH2A3STAA, 45MJH7A1STAA, 45MJH7A3STAA, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL3A3STAA, 45MJL4A3STAA, 45MJL5A1STG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJL5A1STG1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 240V AC, 1 Phase (GT30)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- STENNER Pump Tube C, Santoprene1/4 in., PK2 (EC30C-2G1)
- STENNER Duckbill PK2 (UCCVDB0)
- STENNER Ferrule, 1/4in, PK10 (UCAK200)
- STENNER 30 Gal Tank Natural (STS30NC)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- STENNER Tygothane Pump Tube #2, PK2 (UCTYG02)
- SHURFLO Pump Valve Kit (94-390-15)
- Stenner Pump Parts