Shop All Chemical Metering Pumps
Stenner
Econ VX Variable Speed 24.8GPD 25Psi
Mfr # E20VXBA1S6G1
Zoro # G9375545
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (GPD) - Pumps 24.80 gpd
- Max. Flow (gpd) - Pumps 24.80 gpd
- Max. Pressure - Pumps 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # E20VXBA1S6G1
- Zoro # G9375545
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 3 3/4 in |
Cord Length | 6 ft |
Length | 6 in |
Height | 5 1/2 in |
Overall Width | 5.2 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Overall Length | 4.4 in |
Overall Height | 5.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring, Sealing, Raintight, 1 1/4 In (3LK93)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-392V)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V01AA301N)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V01AA101N)
- STENNER Dual Head Pump Adj Rate 170JL5 170GPD 25Psi 3/8"W (170JL5A3STAA)
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- PULSAFEEDER Integrated Tank System, 15gal, PolyE (J40490)
- Stenner Chemical Metering Pumps