Shop All Chemical Metering Pumps
Stenner
Econ VX Variable Speed 14GPD 25Psi
Mfr # E10VXBA1S6G1
Zoro # G9375536
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (GPD) - Pumps 14.00 gpd
- Max. Flow (gpd) - Pumps 14.00 gpd
- Max. Pressure - Pumps 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # E10VXBA1S6G1
- Zoro # G9375536
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 5 1/2 in |
Width | 3 3/4 in |
Length | 6 in |
Cord Length | 6 ft |
Intake Connection Size | 1/4 in |
Overall Width | 5.2 in |
Discharge Connection Size | 1/4 in |
Overall Length | 4.4 in |
Overall Height | 5.9 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6-SSV)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK20)
- ACTION PUMP Action Pump 9005HT High Flow Aluminum Drum Pump Steel Vane 27 Gpm (9005HT)
- STENNER Pump Head Rebuild Kit - S Series S3002 (S3102K)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 1/4"W (45MJH7A1STAA)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- STENNER Pump Adj Rate 45M5 50GPD 25Psi 1/4"W 220V/60Hz (45MJL5B1STAA)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- Stenner Chemical Metering Pumps