Shop All Pump Control Boxes
Stenner
Econ FP Meter Panel System 4.5GPD 80Psi 3/4" meter 2ppg
Mfr # E20PHF81S725G1
Zoro # G7959716
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60Hz
- Power Cord 10 ft
- Body Material Polycarbonate
- Max. Flow (GPD) 4.5
- Tank Material Polyethylene, Polypropylene, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # E20PHF81S725G1
- Zoro # G7959716
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Cord Length | 10 ft |
Description
Pump Mounted Panel System, Accuracy +/-2 Percent, Flow Rate (Minimum) 0.45 gpd, Housing Material Polycarbonate, Includes Grommets, Lid, Screws, Nameplate Voltage 120V AC, Priming Self-Priming, System Flow Rate (Maximum) 4.5 gpd, System Pressure (Maximum) 80 psi, Tubing Material Santoprene, Turn Down Ratio 10:1, Viscosity (Maximum) 100 cps, Tank Capacity 30 gal, Fitting Material Polycarbonate, Polypropylene, Pulse Rate 2 pulses/gal, Cord Length 10 ft, Included Pump Manufacturing Number E20PHF81S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- PONDMASTER Floating Pond De-Icer, 120 Watt Heater, 18' Power Cord (02175)
- FILL-RITE Register and Faceplate Kit (KIT900GR)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- SJE-RHOMBUS Duplex Panel, Standard (1019842)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- Stenner Pump Control Boxes