Shop All Pump Control Boxes
Stenner
Econ FP Meter Panel System 30GPD 80Psi 3/4" meter 1ppg
Mfr # E20PHH81S715G1
Zoro # G8464793
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60Hz
- Pulse Rate 1 pulses/gal
- Suction Lift (Ft.) 25 ft
- Max. Flow (GPD) 30
- Turn Down Ratio 10:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # E20PHH81S715G1
- Zoro # G8464793
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Cord Length | 10 ft |
Description
Pump Mounted Panel System, Accuracy +/-2 Percent, Flow Rate (Minimum) 3 gpd, Housing Material Polycarbonate, Includes Grommets, Lid, Screws, Nameplate Voltage 120V AC, Priming Self-Priming, System Flow Rate (Maximum) 30 gpd, System Pressure (Maximum) 80 psi, Tubing Material Santoprene, Turn Down Ratio 10:1, Viscosity (Maximum) 100 cps, Tank Capacity 30 gal, Fitting Material Polycarbonate, Polypropylene, Pulse Rate 1 pulses/gal, Cord Length 10 ft, Included Pump Manufacturing Number E20PHH81S5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Simplex Grinder System. (069)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- CESCO L-Ring 850 Buna FDA (LR850B)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610S)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- Stenner Pump Control Boxes