Shop All Pump Control Boxes
Stenner
Econ FP Meter Panel System 16GPD 80Psi 3/4" meter 2ppg
Mfr # E20PHG81S725G1
Zoro # G8256123
Free Shipping & Returns
$1,058.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60Hz
- Self-Priming Yes
- Head and Fitting Material NSF61 Listed, Polycarbonate, Polypropylene or Type 1 Rigid PVC
- Tubing Material Santoprene
- Standards CE Certified, cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # E20PHG81S725G1
- Zoro # G8256123
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Cord Length | 10 ft |
Description
Pump Mounted Panel System, Accuracy +/-2 Percent, Flow Rate (Minimum) 1.6 gpd, Housing Material Polycarbonate, Includes Grommets, Lid, Screws, Nameplate Voltage 120V AC, Priming Self-Priming, System Flow Rate (Maximum) 16 gpd, System Pressure (Maximum) 80 psi, Tubing Material Santoprene, Turn Down Ratio 10:1, Viscosity (Maximum) 100 cps, Tank Capacity 30 gal, Fitting Material Polycarbonate, Polypropylene, Pulse Rate 2 pulses/gal, Cord Length 10 ft, Included Pump Manufacturing Number E20PHG81S5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Scfh48 LMin (RMB-53D-SSV)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- GRUNDFOS Pump Repair Parts- Spare, Wear Ring D154/D168x15 BZ. (96797628)
- BERLISS Mechanical Seal, Type 21, 2-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-1679)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- HARWIL Pump Controller with Gang Box, 3/4" (CF-12N-1-1-GANG)
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- Stenner Pump Control Boxes