Shop All Pump Control Boxes
Stenner
Econ FP Meter Panel System 16GPD 80Psi 3/4" meter 1ppg
Mfr # E20PHG81S715G1
Zoro # G8209661
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60Hz
- Tubing Material Santoprene
- Tank Material Polyethylene, Polypropylene, Stainless Steel, Viton
- Max. Flow (gpd) 16 gpd
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # E20PHG81S715G1
- Zoro # G8209661
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Cord Length | 10 ft |
Description
Pump Mounted Panel System, Accuracy +/-2 Percent, Flow Rate (Minimum) 1.6 gpd, Housing Material Polycarbonate, Includes Grommets, Lid, Screws, Nameplate Voltage 120V AC, Priming Self-Priming, System Flow Rate (Maximum) 16 gpd, System Pressure (Maximum) 80 psi, Tubing Material Santoprene, Turn Down Ratio 10:1, Viscosity (Maximum) 100 cps, Tank Capacity 30 gal, Fitting Material Polycarbonate, Polypropylene, Pulse Rate 1 pulses/gal, Cord Length 10 ft, Included Pump Manufacturing Number E20PHG81S5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Iswitch Water Sensing- 25 ft. Cord (WAPC250)
- FLOTEC & PENTAIR Flotec & Pentair HR50S Jet Pump 0.5 HP Deep Well (HR50S)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- DAYTON Shim 0.005 in., PK2 (PP60354G)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 115/230V (5800020610)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620D)
- GRUNDFOS Pump CUE Control, Variable Frequency Drive, 200-240 Volt, 1 Phase, 24.2 Output Amps, B1 Enclosure Size (96754977)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- Stenner Pump Control Boxes