Shop All Pump Parts
Stenner
Duckbill PK2
Mfr # UCCVDB0
Zoro # G8550945
product price: $21.49
/pk 2, $10.75/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Duckbill
- For Use With Mfr. Model Number 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
- Fits Brand Stenner
- Product Type Check Valve
- Pack Quantity 2 / PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # UCCVDB0
- Zoro # G8550945
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Check Valve |
Includes | Duckbill |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Fits Brand | Stenner |
Product Type | Check Valve |
Pack Quantity | 2 / PK |
Flow Rate (Maximum) | 40 gpd |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Brand | Stenner |
Compatible Grainger Part Number | 29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 33TH67, 35U536, 35U538, 35U539, 35U540, 35U542, 35U543, 35U551, 35U553, 397R22, 397R23, 481H74, 481H75, 4NA11, 4NA12, 4NA13, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 52XH64, 52XH65, 52XH66, 790PL7, 790PL8, 790PL9 |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1 |
Description
Check Valve, Chemical Intake Connection Size Not Applicable, Chemical Intake Connection Type Not Applicable, Compatible with Brand Stenner, Compatible with Grainger Part Number 29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 33TH67, 35U536, 35U538, 35U539, 35U540, 35U542, 35U543, 35U551, 35U553, 397R22, 397R23, 481H74, 481H75, 4NA11, 4NA12, 4NA13, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 52XH64, 52XH65, 52XH66, 790PL7, 790PL8, 790PL9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Non Ex Proof Motor, 115VAC (400G9735)
- MAKITA Straight Router Guide, # of Pieces 1 (199140-0)
- WARREN-RUPP Sleeve (With O-Rings)(This Is (755.052.000)
- MILWAUKEE TOOL Cordless Transfer Pump Kit, 18 V, 1/4 HP, Reinforced Nylon, 3/4 in Inlet (2771-20, 48-11-1835)
- STENNER Roller Assembly, Polyethylene (EC350)
- STENNER Injection Check Valve 3/8In, PK5 (MCINJ38)
- STENNER Pump Head Rebuild Kit, Max. Flow 5 gpd (S3101K)
- STENNER Gear Case Service Kit (GSK85F)
- STENNER Connecting Nut, 1/4in, PK10 (UCAK100)
- STENNER Index Pin Assembly With Lifter, PK2 (MCFC5AY)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- Stenner Pump Parts