Shop All Pump Parts
Stenner
Double Head Feed Rate Control w/shaft
Mfr # DM5040D
Zoro # G8464224
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Shaft
- Fits Brand Stenner
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA
- Product Type Feed Rate Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # DM5040D
- Zoro # G8464224
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Feed Rate Control |
Material | Stainless Steel |
Includes | Shaft |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA |
Product Type | Feed Rate Control |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA |
Flow Rate (Maximum) | 120 gpd |
Compatible with Brand | Stenner |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA |
Description
Feed Rate Control, Compatible with Grainger Part Number 35U534, 4NA16, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, Flow Rate (Maximum) 120 gpd, Includes Shaft, Material Stainless Steel, Product Type Feed Rate Control, Tubing Connection Size Not Applicable, Compatible with Brand Stenner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- LITTLE GIANT PUMP Pump, Utility, Nickel-Plated Brass, 12 VDC (555602)
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- SIMER 1/3 HP 115V Submersible Utility Pump (2355)
- STENNER Tube Housing Cover (QP100-1)
- STENNER Flow Indicator- 3/8In With Bracket (AK700)
- STENNER Index Pin (FC5L002)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- STENNER Index Plate (UCFC5ID)
- STENNER 4 Pump Tube, PK5 (MCCP204)
- GRUNDFOS Seal Kit (96525458)
- Stenner Pump Parts