Shop All Pump Parts
Stenner
Connecting Nut 3/8in W/adapter PK2
Mfr # UCADPTR
Zoro # G8550954
original price:
$27.44
23% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, PVC
- Includes 3/8 in Connecting Nuts, Adapters
- Fits Brand Stenner
- Product Type Fitting
- Pack Quantity 2 / PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # UCADPTR
- Zoro # G8550954
- Country of Origin United States
- Category Pump Parts
Dimensions
Tubing Connection Size | 3/8 in |
Details
Item | Fitting |
Material | Polypropylene, PVC |
Includes | 3/8 in Connecting Nuts, Adapters |
Fits Brand | Stenner |
Product Type | Fitting |
Pack Quantity | 2 / PK |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
Body Material | PVC |
Flow Rate (Maximum) | 170 gpd |
Compatible Manufacturer Part Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
Compatible with Manufacturer Part Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
Compatible with Manufacturer Model Number [NEW] | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
Compatible Manufacturer Model Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
For Use with Mfr. Model Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
For Use With Mfr. Model Number | 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA |
Description
Fitting, Compatible with Grainger Part Number 35U534, 35U535, 35U540, 35U543, 35U547, 35U549, 35U552, Compatible with Manufacturer Model Number 170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA, Flow Rate (Maximum) 170 gpd, Includes 3/8 in Connecting Nuts, Adapters, Material Polypropylene, PVC, Product Type Fitting, Tubing Connection Size 3/8 in, Compatible with Brand Stenner, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit, Fluid/ Air (637226)
- BECKETT Pump-115V Condensate 212 degree Plenum (CB501ULHTSP)
- SIMER Jet Pump 1/2 hp, 115V Sw Simer (3105P-10)
- DAYTON Capacitor (PP211580-08G)
- STENNER Check Valve Duckbill Only, PK5 (MCCVDB0)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- STENNER Rain Roof (MP90000)
- STENNER Variable Cam, PK5 (MCFC5H0)
- STENNER Feed Rate Housing (FC5D0OS)
- STENNER Index Pin (FC5L002)
- DAYTON Venturi Kit (PP27183AF0310G)
- Stenner Pump Parts