Shop All Chemical Metering Pumps
Stenner
Chem Metering Pump, PolyC, 1/4in, 5gpd
Mfr # S3401AA101NG1
Zoro # G003658120
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 5.00 gpd
- Max. Pressure - Pumps 25 psi
- Voltage - Pumps 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # S3401AA101NG1
- Zoro # G003658120
- UPC # 840034748109
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 7 in |
Width | 6 2/5 in |
Cord Length | 6 ft |
Length | 10 9/10 in |
Overall Width | 10.9 in |
Discharge Connection Size | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 7 in |
Intake Connection Size | 1/4 in |
Overall Length | 6.4 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL 20.5 in. W Round Sump Basin Lid (SF60913)
- DIXON Utility Gravity Nozzle, Aluminum, Domestic (900)
- STENNER Strainer, suction Line 1/4in (ST114)
- PULSAFEEDER Bleed Valve Assembly (L3300T01-FPP)
- STENNER S Var Series 17GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V02AA101N)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- STENNER QuickPro Tube Housing with latches (QP400-1)
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- PULSATRON Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-KTC3-G19)
- Stenner Chemical Metering Pumps