Shop All Chemical Metering Pumps
Stenner
Chem Metering Pump, PolyC, 1/4in, 40gpd
Mfr # S3407AA101NG1
Zoro # G503658125
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 40.00 gpd
- Max. Pressure - Pumps 25 psi
- Voltage - Pumps 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stenner
- MFR # S3407AA101NG1
- Zoro # G503658125
- UPC # 840034748123
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Height | 7 in |
Length | 10 9/10 in |
Width | 6 2/5 in |
Overall Height | 7 in |
Overall Length | 6.4 in |
Discharge Connection Size | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 10.9 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Injection Check/Back Pres. Valve Assy. (J61021)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X10XQ9GMA)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120A-FT75)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 3/8"W (45MJH7A3STAA)
- STENNER Pump Fixed Rate 45MP5 50GPD 25Psi 3/8"W (45MFL5A3SUAA)
- STENNER Pump Head Rebuild Kit - S Series S3007 (S3107K)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 1/4"W (45MJH7A1STAA)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-KTC3-G19)
- Stenner Chemical Metering Pumps